DESCRIPTION

  • Includes debris cover
  • Installs directly to stud or by bracket
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ Fire Rated Drain Box

S696R3

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM E-119, ASTM E-814
Collection
OxBox™
Color Finish
White
Depth
3-1/2 in
End Connection 1
DWV
End Connection 2
Compression
Fitting Size 1
2 in
Fitting Size 2
3/8 in
Fitting Sizes
2 in x 3/8 in
Height
7-1/4 in
Material
Plastic
Material Type
ABS
Width
5-3/4 in

Starting at
$48.04
EACH
  • QUANTITY

DOCUMENTS