DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ Fire Rated Ice Propex

S696RG1010WF

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
OxBox™
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes

Starting at
$90.92
EACH
  • QUANTITY