DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief Fire-Rated OxBox Ice Maker Outlet Box with MiniRester Water Hammer Arrester

S696RG1010MF

End Connection 1:

Female Sweat

SPECIFICATIONS

ASTM Specifications
ASTM E-814, ATSM E-119
End Connection 1
Female Sweat
Fitting Size 1
1/2 in
Height
7-1/4 in
Lead Law Compliant
Yes
Material
Brass, Copper, Galvanized Steel, Plastic
Material Type
Polypropylene

Starting at
$87.03
EACH
  • QUANTITY

DOCUMENTS