DESCRIPTION

  • Corrosion resistant
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Proven performance, improved design

Sioux Chief TKO™ Flange Hub in White

S8864PT

Fits Pipe Size:

SPECIFICATIONS

Collection
TKO™
Color Finish
White
End Connection 1
Hub
Fits Pipe Size
4 in
Material
Plastic
Material Type
ABS

Starting at
Call for Pricing
  • QUANTITY