DESCRIPTION

  • Corrosion resistant
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Proven performance, improved design

Sioux Chief TKO™ Flange Spigot Stainless Steel Swivel

S886ATMS

Fits Pipe Size:

3 in

SPECIFICATIONS

Collection
TKO™
Color Finish
Black
End Connection 1
Spigot
Fits Pipe Size
3 in
Material
Plastic
Material Type
ABS

Starting at
$10.48
EACH
  • QUANTITY

DOCUMENTS