DESCRIPTION

  • Adjustable after the pour
  • Includes clamping collar, coring sleeve, head adapter, and coring plug
  • Withstands light foot traffic

Sioux Chief Finish Line™ Flash Drain with Ring and Strain

S833PF

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Adjustable
No
CARB OTC LEED Compliant
No
Collection
Finish Line™
Diameter
6-1/2 in
End Connection 1
FIP
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Stainless Steel
Material Type
301L, PVC
NSF Certified
No