• Cart

DESCRIPTION

Sioux Chief TrapShield™ Floor Drain Trap Protection Device

SIO835

Diameter:

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1072
CARB OTC LEED Compliant
No
Collection
TrapShield™
Diameter
2 in
GSA Approved
No
Height
2 in
IAPMO Listed
Yes
Material
Plastic, Rubber
Material Type
Polypropylene, Silicone
NSF Certified
No
Type
Floor Drain Trap Protection Device

Starting at
Call for Pricing
  • QUANTITY