DESCRIPTION

  • Three brass thread inserts secure strainer screws
  • Withstands light foot traffic

Sioux Chief Finish Line™ Floor Drain with Heavy Duty PVC Strainer

S8433PP

Diameter:

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Finish Line™
Color Finish
Grey
Color Finish Category
Greys
Diameter
5-1/2 in
End Connection 1
Hub
Fits Pipe Size
3 In - 4 In
Height
2-1/2 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY