DESCRIPTION
- Acid resistant and chemically inert
- Combine with FIP adapters to make your own cleanouts
- Highly durable
- Will not seize up on ABS or PVC
Sioux Chief Flush Plug (Less Brass Insert) in Black
S879030
Fits Pipe Size:
3 inSPECIFICATIONS
- Color Finish
- Black
- Color Finish Category
- Blacks
- Fits Pipe Size
- 3 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday