DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ Freeze Resistant Icemaker Sweat Less Arrestor

S696RG1000MF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM E-814
Collection
OxBox™
End Connection 1
Female Sweat
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
Size
1/2 in