DESCRIPTION

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications

Sioux Chief Full Grate

S8615IN

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Cast Iron, Porcelain
Overall Sink Size
8 in x 8-3/8 in

Starting at
Call for Pricing
  • QUANTITY