DESCRIPTION

  • Eliminates tedious measuring
  • Ideal for closet or urinal stub out adapters
  • Replaces male adapters when hex is not necessary

Sioux Chief Full-Slip Female Sweat x MIP Adapter

S6142

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Size
1/2 in x 1/2 in