3 in. Plastic ABS Closet Flange with Test Cap

You last purchased this on
 
Sioux Chief

FullFlush™ 3 in. Plastic ABS Closet Flange with Test Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

FullFlush™ 3 in. Plastic ABS Closet Flange with Test Cap

  • Fast #
  • Part #S889AOM
  • Item #2193712
  • Manufacturer Part #889-AOM
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Corrosion resistant swivel ring is engineered for maximum strength
  • Full-flow fitting, no restriction
  • Requires Certification

Specifications

Application:
Residential
Closet Flange Connection Type:
Hub
Collection:
FullFlush™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
4-1/4 in
Material:
Plastic
Material Type:
ABS
Test Cap Included:
No