DESCRIPTION

  • Allows for 1-1/2" offset in any direction
  • Corrosion resistant stainless steel ring
  • Full-flow fitting, no restriction

Sioux Chief Fullflush Offset Flange Open Flange

S889POM

Diameter:

4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Height
4-1/4 in
Material
Plastic

Starting at
$10.68
EACH
  • QUANTITY

DOCUMENTS