19 in. Galvanized G90 Galvanized Steel Adjustable Bracket
Slider™ 19 in. Galvanized G90 Galvanized Steel Adjustable Bracket
Frequently Purchased Together
Product Details
- Pre-drilled models have 1/8 in pilot holes on 12/64 in centers
- Heat the tube, not the bracket
- Two-piece design adjusts to a range of openings
- Made in the USA
Specifications
- Adjustable:
- Yes
- Application:
- Clamps, Electrical Boxes, Fittings, Tube Straps Ducting
- Coating:
- Galvanized
- Collection:
- Slider™
- Gauge (metal):
- 22 ga
- Length:
- 19 in
- Material:
- Steel
- Material Type:
- G90
- Origin:
- Domestic
- Product Type:
- Adjustable Bracket
- UL Listed:
- No
- Weight:
- 0.22 lb
- Width:
- 7/8 in
- Work Load Limit:
- 50 lb