DESCRIPTION

  • Includes sand bucket
  • Strainer ring can be used as a clamping collar for above-grade applications

Sioux Chief Little Max™ General Purpose Heavy- Duty PVC Sand Bucket Floor Drain

S8643PS

Diameter:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Collection
Little Max™
Diameter
3 in
End Connection 1
Solvent Weld
Material
Plastic
Material Type
PVC

Starting at
$49.06
EACH
  • QUANTITY

DOCUMENTS