DESCRIPTION

  • Acid-resistant coating
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Perfect for high heat discharge applications

Sioux Chief Fat Max™ Gray PVC Debris Bucket Floor Drain SCH40 Hub

S8604PU2

Diameter:

4 in

SPECIFICATIONS

ASME Specifications
ASME A112.6.3-2001
Collection
Fat Max™
Diameter
4 in
End Connection 1
Solvent Weld
Height
6-3/4 in
Material
Plastic
Material Type
PVC

Starting at
$63.15
EACH
  • QUANTITY