2 in. Inside Caulk Plastic Floor Drain
Halo Drain™ 2 in. Inside Caulk Plastic Floor Drain
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installs easily in cored concrete floors or corrugated decks
- Great for loft remodels, second floor utility rooms, or laundry rooms
- Head adjusts up to 3/4" above flush to accommodate most flooring types
- FinishLine™ models are adjustable after the pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Collection:
- Halo Drain™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Construction:
- Non-Membrane
- Diameter:
- 6-7/8 in
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Drain Opening:
- 5-1/2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Height:
- 4-3/8 in
- Material:
- Plastic
- Outlet Type:
- Inside Caulk
- Width:
- 9-1/2 in