2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Halo Drain™ 2 in. Inside Caulk Plastic Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Halo Drain™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8222PS
  • Item #3631170
  • Manufacturer Part #822-2PS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • FinishLine™ models are adjustable after the pour
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Halo Drain™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Construction:
Non-Membrane
Diameter:
5-7/8 in
Drain Base Height:
4-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Opening:
5-1/2 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
2 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Height:
4-3/8 in
Material:
Plastic
Outlet Type:
Inside Caulk
Width:
9-1/2 in