2 in. Female Iron Pipe 16 Outlet Cast Iron Log Lighter Bar
HearthMaster™ 2 in. Female Iron Pipe 16 Outlet Cast Iron Log Lighter Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ash shield prevents ash and other debris from clogging flame outlets
Documents
Specifications
- Collection:
- HearthMaster™
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Material:
- Cast Iron
- Product Type:
- Log Lighter Bar
- Valve Size:
- 2 in