3/4 in. FIP x MIP PVC Flange to Log-Lighter Valve
HearthMaster™ 3/4 in. FIP x MIP PVC Flange to Log-Lighter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect when valve or flange connections need to be extended
Specifications
- Collection:
- HearthMaster™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1-29/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Flange Extension
- Valve Size:
- 3/4 in