5/16 in. Socket Stem Extension Valve
HearthMaster™ 5/16 in. Socket Stem Extension Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- HearthMaster™
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 21 in
- Material:
- Stainless Steel
- Product Type:
- Stem Extension
- Valve Size:
- 5/16 in