DESCRIPTION

Sioux Chief Horizontal Mechanical Anchor

S5904421

Material:

SPECIFICATIONS

Head Diameter
0.375
Material
Steel
Thread Length
2

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY