Sioux Chief

HydraRester™ 3/4 in. Copper PEX and F1807 Water Hammer Arrestor

Part #S653BX  |  Manufacturer Part #653-BX

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA

Documents

Specifications

ANSI Specifications: ANSI 1010-2004

ASSE Standards: ASSE 1010-2004

Application: Commercial

Collection: HydraRester™

End Connection 1: F1807, PEX

End Connections: PEX;F1807

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 12-1/2 in

Length: 11 in

Material: Copper

Maximum Pressure: 350 psi

Maximum Temperature: 250