DESCRIPTION

  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Supply lines can be mounted from above or below

Sioux Chief OxBox™ Ice Maker Outlet Box With Water Hammer Arrestor - 1/2" Female Sweat

S696G1010MF

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
Depth
3-1/2 in
End Connection 1
Compression
Fitting Size 1
1/4 in
Height
7-1/4 in
Lead Law Compliant
Yes
Material
Plastic
Width
5-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.88
EACH
  • QUANTITY