DESCRIPTION

  • Great for adding supply lines for ice makers or humidifiers
  • Lead-free solder joint

Sioux Chief Ice Maker Tee Valve

S637XG9220

Fitting Sizes:

1/2 in x 1/4 in

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Lead Law Compliant
Yes

Starting at
$19.62
EACH
  • QUANTITY