2 in. Inside Caulk Plastic Floor Drain

Part #S86345NR  |  Manufacturer Part #863-425NR

Starting at
$63.57 EACH

Fits Pipe Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and 3" connection provides increased flow capacity

Specifications

Color Finish: White

Color Finish Category: Whites

Construction: Non-Membrane

Diameter: 5-1/2 in

Drain Base Height: 6-3/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Drain Opening: 2 in

End Connection 1: Hub

End Connections: Hub

Fits Pipe Size: 2 in

Grate Diameter: 5-1/2 in

Grate Shape: Round

Height: 6-3/8 in

Material: Plastic

Outlet Type: Inside Caulk