DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

Sioux Chief J-Hook with Nail

S553830W

Fits Pipe Size:

3 in

SPECIFICATIONS

Color Finish
White
FM Approved
No
Fits Pipe Size
3 in
Length
11-3/4 in
Material
Plastic
Schedule Class
30S
UL Listed
No

Starting at
$1.16
EACH
  • QUANTITY

DOCUMENTS