DESCRIPTION

  • Compatible with copper, PEX, and CPVC
  • Flame retardant
  • Isolates pipe and reduces noise
  • Kit includes: 1 bracket, 2 straps, 1 clamp, and one 5" stainless steel snap-lock band
  • Non-metallic—no electrolysis worries
  • Screws are preloaded for speed and accuracy

Sioux Chief PipeTitan™ Kit Fire Rated

S57220

Color Finish

 

SPECIFICATIONS

Collection
PipeTitan™
Color Finish
Red
Color Finish Category
Reds
Height
11 in
Length
11 in
Material
Plastic, Stainless Steel
Material Type
Polyethylene

Starting at
$10.78
EACH
  • QUANTITY

DOCUMENTS