This product requires certification to purchase.

You last purchased this on
 
Sioux Chief

Kwik-Fit™

  • Fast #
  • Part #S24516440C04
  • Item #25535
  • Manufacturer Part #245-16440C04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Kwik-Fit™

  • Fast #
  • Part #S24516440C04
  • Item #25535
  • Manufacturer Part #245-16440C04
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kwik-Fit™ double cup style
  • Fits 3 1/2" to 4" drain opening
  • Deep cut threads
  • Requires Certification

Specifications

Collection:
Kwik-Fit™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Stainless Steel
Strainer Size:
3 in