DESCRIPTION

  • Ideal for adding humidifiers, dishwashers, ice makers or any new water line

Sioux Chief Add-A-Line™ Lead Free Valve Tee

S601G30CV

MORE SIZES AVAILABLE

SPECIFICATIONS

Collection
Add-A-Line™
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
Fitting Size 1
7/8 in
Fitting Size 2
7/8 in
Fitting Size 3
7/8 in
Lead Law Compliant
Yes
Size
7/8 in x 7/8 in x 7/8 in