DESCRIPTION

  • For use with right offset model for right-handed tub/shower installation

Sioux Chief Left Hand Tub Spout Elbow

S613887L

Material:

Copper

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
WaterSense Labeled
No

Starting at
$12.11
EACH
  • QUANTITY