DESCRIPTION

  • Ideal for re-piping projects
  • Nail directly to stud or retrofit by attaching to pre-existing horizontal brace
  • New faceplate works with both PEX bend or standard LockBlocks™

Sioux Chief Lock Block Faceplate Elbow Only

S525P2

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Steel
Width
4-1/5 in

Starting at
$1.22
EACH
  • QUANTITY