DESCRIPTION

  • Everything you need for installation in a convenient box
  • Kit includes: valve, flange, and key

Sioux Chief HearthMaster™ Log Lighter With Straight Ball Valve Kit

SIO955

Valve Size:

1/2 in

SPECIFICATIONS

Collection
HearthMaster™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
FIP
Material
Cast Zinc
Valve Size
1/2 in

Starting at
$32.55
EACH
  • QUANTITY