DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting
  • For use with press-fit
  • Tight radius, full flow bends with no thinning of the tube wall

Sioux Chief Male Sweat FIP Swivel Copper Stub-Out

S608L2812

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L
Width
8 in