DESCRIPTION

  • Precision spin closed ends are guaranteed leak proof
  • Press-fit compatible

Sioux Chief Male Sweat Stub-Out and Air Chamber

S622M

Length:

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Material Type
Type M
Size
1/2 in x 1/2 in

Starting at
$2.13
EACH
  • QUANTITY