DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting—an even better time saver than straight stub outs
  • Perfect for use in 2 x 4 walls
  • Press-fit compatible
  • Tight radius, full flow bends with no thinning of the tube wall

Sioux Chief Male Sweat Stub-Out Elbow

S608L24

Length:

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Material Type
Type L
Size
1/2 in x 1/2 in
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.2
EACH
  • QUANTITY