DESCRIPTION

  • A stub out, cap and elbow in a single full flow fitting
  • For use with press-fit
  • Tight radius, full flow bends with no thinning of the tube wall

Sioux Chief Male Sweat Stub-Out Elbow

S608L4612

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    S608L4612 

    $25.35
    $25.02
    Call for Pricing Call us for price $25.35 $25.02
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
12 in
Material
Copper
Material Type
Type L
Size
1 in
Type
Straight
Width
6 in