DESCRIPTION

  • Branches are 2" on center
  • Press-fit compatible

Sioux Chief Male Sweat Trunk End Port Manifold

S67821244

Fitting Sizes:

1/2 in

SPECIFICATIONS

End Connection 1
Male Sweat
Fitting Size 1
1 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper
Material Type
Type L

Starting at
$64.47
EACH
  • QUANTITY