Sioux Chief Male Sweat Upright Eared Strap Stub-Out
S622L24E
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- End Connection 1
- Male Sweat
- End Connection 2
- Male Sweat
- End Connections
- Male Sweat
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- Lead Law Compliant
- Yes
- Length
- 24 in
- Material
- Copper
- Material Type
- Type L