• Cart

DESCRIPTION

  • Branches are 2" on-center
  • Type L copper trunk

Sioux Chief PowerPex® Male Sweat x Spin Closed Copper Manifold

S672WG30

Outlet Quantity:

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
PowerPex®
End Connection 1
Male Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper
NSF Certified
Yes
Outlet Quantity
4

Starting at
Call for Pricing
  • QUANTITY