DESCRIPTION

  • Branches are 2" on-center

Sioux Chief PowerPex™ Male Sweat × Spin Closed Trunk

S672X0630

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
Collection
PowerPex™
End Connection 1
Male Sweat
End Connection 2
Male Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
6 in
Material
Copper
Size
3/4 in x 3/4 in