Marvel 2 in. Brass Marvel Thread Adapter Ring

Part #S2747  |  Item #2833324  |  Manufacturer Part #274-7

$6.50 EACH
(Pricing is for 2 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Sweat on to pipe to make slip joint connections
  • Made in the USA

Documents

Specifications

ADA Compliant: No

Collection: Marvel

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

Diameter: 2 in

End Connection 1: Threaded

End Connections: Threaded

Material: Brass

Product Type: Adapter

Type: S2747