• Cart

DESCRIPTION

  • Acid resistant porcelain enamel coating
  • For use in high heat discharge applications

Sioux Chief Mesh Debris Screen for Sioux 861 Series Square Floor Sink

S861UMI

Brand Model Compatibility:

Sioux Chief 861 Series Square Floor Sinks

SPECIFICATIONS

Brand Model Compatibility
Sioux Chief 861 Series Square Floor Sinks
CARB OTC LEED Compliant
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No

$46.77
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment