1/2 in. Solvent Weld x Male Sweat Copper Pressure Connector

You last purchased this on
 
Sioux Chief

MetalHead™ 1/2 in. Solvent Weld x Male Sweat Copper Pressure Connector

  • Fast #
  • Part #S632C263
  • Item #950746
  • Manufacturer Part #632-C263
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

MetalHead™ 1/2 in. Solvent Weld x Male Sweat Copper Pressure Connector

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2" male sweat X 1/2" CPVC connection
  • Perfect for sweat connection to standard tub/shower valves
  • Long radius bend for better flow and less noise
  • Use Caution When Soldering Whenever possible, solder with CPVC socket facing downward
  • 1¼" radius bend for decreased turbulent flow and noise
  • Elongated tailpiece allows for rigid bracket attachment
  • One-piece, Type L copper
  • Made in the USA
  • California Prop 65 Warning - Lead
  • Use a commercial heat blocking agent between solder joint and CPVC joint
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential, Tub and Shower
Collection:
MetalHead™
End Connection 1:
Socket Weld
End Connection 2:
Male Sweat
End Connections:
Socket Weld
Faucet Part Type:
Pressure Connector
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Copper
WaterSense Labeled:
No
Width:
2-1/4 in