1/2 in. Copper and Plastic CPVC Socket Water Hammer Arrestor
This product has been replaced by
Manufacturer Part #660-V82B
Mini Rester™ 1/2 in. Copper and Plastic CPVC Socket Water Hammer Arrestor
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 10500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use in installation in 2' x 4' wall cavity
- Installs at any angle
- Lifetime cycle tested to withstand 10,000 shock cycles
- Made in the USA
- Designed to provide continuous protection, without maintenance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- CARB OTC LEED Compliant:
- No
- Collection:
- Mini Rester™
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF Certified:
- No