1/2 in. Copper and Plastic MIPT Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

Mini-Rester™ 1/2 in. Copper and Plastic MIPT Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Mini-Rester™ 1/2 in. Copper and Plastic MIPT Water Hammer Arrestor

  • Fast #
  • Part #S660G2B
  • Item #4145258
  • Manufacturer Part #660-G2B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA
  • Designed to provide continuous protection, without maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
Collection:
Mini-Rester™
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
350 psi