1/2 in. Stainless Steel and Plastic F1960 and PEX Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

Mini-Rester™ 1/2 in. Stainless Steel and Plastic F1960 and PEX Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Mini-Rester™ 1/2 in. Stainless Steel and Plastic F1960 and PEX Water Hammer Arrestor

  • Fast #
  • Part #S660GTW2B
  • Item #4712174
  • Manufacturer Part #660-GTW2B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA
  • Designed to provide continuous protection, without maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010-2004
ASSE Standards:
ASSE 1010-2004
CARB OTC LEED Compliant:
No
Collection:
Mini-Rester™
End Connection 1:
F1960
End Connections:
F1960
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
350 psig