1/2 in. Stainless Steel and Plastic Ballcock Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

Mini-Rester™ 1/2 in. Stainless Steel and Plastic Ballcock Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Mini-Rester™ 1/2 in. Stainless Steel and Plastic Ballcock Water Hammer Arrestor

  • Fast #
  • Part #S660TKB
  • Item #2390317
  • Manufacturer Part #660-TKB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA
  • Designed to provide continuous protection, without maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
Collection:
Mini-Rester™
End Connection 1:
Female
End Connection 2:
Male Threaded
End Connections:
Female x Male Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi