3/8 x 3/8 in. OD Compression Bulkpack

This product has been replaced by

PROFLO® Brass and Plastic OD Compression Water Hammer Arrestor
PROFLO® 5/8 in. Brass and Plastic OD Compression Water Hammer Arrestor
Manufacturer Part #PFXWHAUTD
You last purchased this on
 
Sioux Chief

Mini-Rester™ 3/8 x 3/8 in. OD Compression Bulkpack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Brass and Plastic OD Compression Water Hammer Arrestor
PROFLO® 5/8 in. Brass and Plastic OD Compression Water Hammer Arrestor
Manufacturer Part #PFXWHAUTD
Sioux Chief

Mini-Rester™ 3/8 x 3/8 in. OD Compression Bulkpack

  • Fast #
  • Part #S660GCB
  • Item #4555848
  • Manufacturer Part #660-GCB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA
  • Designed to provide continuous protection, without maintenance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 1010
ASSE Standards:
ASSE 1010
Collection:
Mini-Rester™
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi